1" Drive Impact Socket Set, SAE, 37 pcs

  • Mfr # J76137

  • Zoro # G1857926


product price:  $2,542.19
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Drive Size
1"
Number of Pieces
37
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J76137
Zoro #
G1857926
UPC #
662679150808
Country of Origin
United States

Dimensions

Drive Size
1"
Socket Size Range
3/4 in to 3 in
Socket Depth
Standard
Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 15/16 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 9/16 in, 1 in, 13/16 in, 15/16 in, 2 1/16 in, 2 1/2 in, 2 1/4 in, 2 1/8 in, 2 11/16 in, 2 13/16 in, 2 15/16 in, 2 3/16 in, 2 3/4 in, 2 3/8 in, 2 5/16 in, 2 5/8 in, 2 7/16 in, 2 7/8 in, 2 9/16 in, 2 in, 3 in, 3/4 in, 7/8 in
Standard Socket Style/Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 15/16 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 9/16 in, 1 in, 13/16 in, 15/16 in, 2 1/16 in, 2 1/2 in, 2 1/4 in, 2 1/8 in, 2 3/16 in, 2 3/8 in, 2 5/16 in, 2 7/16 in, 2 9/16 in, 2 in, 3/4 in, 37989 in, 7/8 in
Standard Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 15/16 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 9/16 in, 1 in, 13/16 in, 15/16 in, 2 1/16 in, 2 1/2 in, 2 1/4 in, 2 1/8 in, 2 11/16 in, 2 13/16 in, 2 15/16 in, 2 3/16 in, 2 3/4 in, 2 3/8 in, 2 5/16 in, 2 5/8 in, 2 7/16 in, 2 7/8 in, 2 9/16 in, 2 in, 3 in, 3/4 in, 7/8 in

Details

Item
Impact Socket Set
Number of Pieces
37
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(37) Impact Socket 1" Drive 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2", 2-1/16", 2-1/8", 2-3/16", 2-1/4", 2-5/16", 2-3/8", 2-7/16", 2-1/2", 2-9/16", 2-5/8", 2-11/16", 2-3/4", 2-13/16", 2-7/8", 2-15/16", 3"
Drive Type
Impact
Features
Stamped Size for Easy Reference, Side Locking Hole, Torque Plus Design
Impact Rated
Yes
Std. Socket Point Styles Included
6
Connection Type
Retaining Ring
Standards
ASME B107.110-2012
Socket Type
6 pt Std.
Sockets Included
1 in 6 PT: 3/4 in , 13/16 in , 7/8 in , 15/16 in , 1 in , 1-1/16 in , 1-1/8 in , 1-3/16 in , 1-1/4 in , 1-5/16 in , 1-3/8 in , 1-7/16 in , 1-1/2 in , 1-9/16 in , 1-5/8 in , 1-11/16 in , 37989 in , 1-13/16 in , 1-7/8 in , 1-15/16 in , 2 in , 2-1/16 in , 2-1/8 in , 2-3/16 in , 2-1/4 in , 2-5/16 in , 2-3/8 in , 2-7/16 in , 2-1/2 in , 2-9/16 in , 2-
Insulated
No
Includes Standard Sockets
Standard Sockets Included
Compatible Fastener Type
Bolts
Non-Magnetic
No
Non-Sparking
No
Tether Ready
No
Socket Shape
6-Point
Includes Deep Sockets
Deep Sockets Not Included
Locking
Yes
Number of Standard Sockets
30
Piece Count Range
26 to 50
Includes Drive Tools
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Locking
Locking Included

Description

Proto® Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM features apply
Stamped size for easy reference

Additional Features:

  • Side locking hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.