This item is Discontinued.

Hi-Tec Size 8-1/2 Men's 6" Work Boot Steel Work Boots, Brown 57009W

Size 8-1/2 Men's 6" Work Boot Steel Work Boots, Brown (Discontinued)

  • Mfr # 57009W
  • Zoro # G1857987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57009W
Zoro #
G1857987
UPC #
090641327666
Country of Origin
China

Dimensions

Size
8-1/2
Footwear Width
EEE
Height
6 in
Heel Height
1/2 in

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Work Boots
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Predominant Footwear Color
Brown
Wide Toe Cap
Yes
Insole System
EVA
Shank Material
Rubber
Standards
ASTM 2413-11
Color
Brown
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Liner Material
Nylon Mesh
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Not Rated
Static Dissipative
No
Insulated
No
Toe Shape
Round
Completely Non Metallic
No
Chemical Resisting Sole
No
Removable Insole
Yes
Footwear Construction Type
Strobel/Cemented
Metatarsal System
No
Insulation Type
None
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Type
Steel
Waterproof
Yes
Ninety Degree Heel
No
Style Number
57009
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Insulation Weight
None
Upper Material Description
Leather/Mesh
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes

Description

Work Boots, Metatarsal Guard No, Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive Yes, Puncture Resistant Insole No, Static Dissipative No, Style Number 57009, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.