Extended Prong Cotter Pin, 3/64 in Dia, 1/2 in L, Stainless Steel, 100 PK

  • Mfr # 2UHX6

  • Zoro # G1858796


product price:  $6.19
/pk 100, $0.06/ea

Key Features

Pin Type
Extended Prong
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2UHX6
Zoro #
G1858796
UPC #
848790055516
Country of Origin
United States

Dimensions

Pin Diameter
3/64 in
Shank Length
1/2 in
Length
1/2 in
Usable Length
1/2 in

Details

Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
ANSI/ASME B 18.8.1
Manufacturer Location
Made in USA*
Standards
ANSI B18.8.1, ASME B18.8.1

Description

Cotter Pin,3/64 in dia,0.5 in L,PK100, System of Measurement Inch, Pin Diameter 3/64 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Zinc Plated, Usable Length 1/2 in, Product Type Cotter Pin, Shank Length 1/2 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.