Line Voltage Mechanical Thermostat, Heat or Cool, 100 to 170F, Screwdriver, 120 to 600V AC, 1C, 1H

  • Mfr # A70KA-1C

  • Zoro # G1859831


product price:  $347.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Heating Element, Refrigeration
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
DPST
Number of Cooling Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A70KA-1C
Zoro #
G1859831
UPC #
-
Country of Origin
Mexico

Dimensions

Sensing Bulb Dia.
3/8 in
Capillary Length
72 in
Bulb Length
10 in
Mounting Hole Diameter
1/4 in, 3/8 in
Overall Depth
2-1/8 in
Overall Height
3-1/4 in
Overall Width
4 in

Details

Compatible System Type
Heating Element, Refrigeration
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
DPST
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
100 to 170 Degrees F
Control Type
Screwdriver
Voltage
120 to 600V AC
Mounting
Flat Surface
Item
Line Voltage Mechanical Thermostat
Inductive Amps @ 120V
6 A, 16 A
Locked Rotor Amps @ 120V
36 A, 96 A
Inductive Amps @ 208V
3.4 A, 9.2 A
Contact Rating Resistive @ 240V
6 A, 8 A
Standards
CSA LR948/1222 01, UL SA516
Resistive Amps @ 208VAC
6 A, 9.2 A
Includes
Remote Sensing Bulb
Sensor Type
Hydraulic Capillary Bulb (Copper)
Contact Rating Resistive @ 120V
6 A, 16 A
Number of Switches
2
Inductive Amps @ 240V
3 A, 8 A
Locked Rotor Amps @ 240V
18 A, 48 A
Enclosure Type
Galvanized/Steel
Contact Rating Resistive @ 277V
6 A, 7.2 A
Number of Relay Outputs
2
Number of Relay Inputs
2
Thermostat Type
Two-Circuit Indoor Single-Stage Controls
For Use With
HVAC/R Applications
Enclosure Finish
Baked Enamel
Enclosure Color
Gray
Pilot Duty Rating
125 VA @ 120 to 600V AC, 57.5 VA @ 120 to 300V DC
Full Load Amps @ 120V AC
6 A, 16 A
Contact Rating
120V AC, 208V AC, 240V AC, 277V AC, 480V AC, 600V AC
Number of Poles
1
Full Load Amps @ 240V AC
3 A, 8 A
Temperature Scale
Fahrenheit/Celsius
Minimum Operating Temperature
0 Degrees F
Changeover Type
Manual
Temperature Differential
8 Degrees F
Enclosure NEMA Rating
1
Minimum Control Temperature
100 Degrees F
Maximum Operating Temperature
170 Degrees F
Temperature Sensitivity
+/-2 Degrees F
Electrical Connection Type
Hardwired
Differential Type
Manual Reset
Sensor Location
Remote
Contact Type
Snap Action
Maximum Control Temperature
170 Degrees F
Housing Material
Steel
Programming Capability
Not Programmable

Description

Line Volt Mechanical Tstat, Thermostat Switch Type DPST, Thermostat Control Range 100 Degrees to 170 Degrees F, Thermostat Voltage 120 to 600VAC, Full Load Amps @ 120VAC 16A Main, 6A Aux, Full Load Amps @ 240VAC 8A Main, 3A Aux, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 2, Differential 8 Degrees F, Height 3-1/4 In., Width 4 In., Depth 2-3/32 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.