Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Devil Wallpaper Seam Repair Sealant, 5 oz., clear 0878

Wallpaper Seam Repair Sealant, 5 oz., clear (Discontinued)

  • Mfr # 0878
  • Zoro # G1860923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0878
Zoro #
G1860923
UPC #
075339087800
Country of Origin
Unknown

Dimensions

Size
5 oz

Details

Color
clear
Item
Wallpaper Seam Repair Sealant
Sealant Color Family
Clears
Performance Temp. Range
0 Degrees to 200 Degrees F
Specific Gravity
1.04 to 1.08
Application Temp. Range
40 Degrees to 90 Degrees F
For Use On
Wood
VOC
Less Than 10g/L
Application
Plaster Walls, Wallboard, Drywall, Wood Surfaces
Begins to Harden
20 min
Flash Point
Greater Than 200 Degrees F
Full Cure
72 hr
Container Type
Tube

Description

Wallpaper Seam Repair Sealant, Container Type Tube, Flash Point Greater Than 200 Degrees F, Specific Gravity 1.04 to 1.08

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.