Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AE-01-RM
Zoro #
G1862030
UPC #
837364009703
Country of Origin
Unknown
Dimensions
Width
2"
Length
20-3/4"
Height
8-1/2"
Details
Item
LED Open Sign
Material
Plastic
Temp. Range
-40 Degrees to 90 Degrees F
Watts
14
Voltage
100 to 240
Standards
UL Listed
Warranty
2 yr.
Legend/Background Color
Red/Blue
Rated Life
50,000 hr.
Includes
Power Supply, Hanging Chains and Remote with Battery
Description
LED Open Sign, Voltage 100 to 240, Watts 14, Length 20 3/4 in, Width 2 in, Height 8 1/2 in, Legend/Background Color Red/Blue, Material Plastic, Temp. Range -40 Degrees to 90 Degrees F, Rated Life 50,000 hr, Standards UL Listed, Includes Power Supply, Hanging Chains and Remote with Battery, Warranty 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.