Depressed Center Cut-Off Wheel, Type 27, 4 1/2 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size

  • Mfr # DWA8957H

  • Zoro # G1862633


product price:  $4.49
/ea

Key Features

Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.045 in
Connector Size
5/8"-11
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA8957H
Zoro #
G1862633
UPC #
885911265515
Country of Origin
Austria

Dimensions

Overall Diameter
4 1/2 in
Overall Thickness
0.045 in
Connector Size
5/8"-11

Details

Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Grit
46
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel
Abrasive Material
Ceramic
Series
Elite
Maximum Operating Speed
13,300 RPM
Application
High-Strength Metal Cutting
Diamond Knockout
Yes
Compatible Tool Type
Angle Grinder
Connector Type
Threaded Hole
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel

Description

6" x 0.045" x 5/8"-11 T1 HP Cutting Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products