This item is Discontinued.

Cdi Torque Wrench, 1/2"Dr, 20-150 ft.-lb., 19"L 1503MFRMH

Torque Wrench, 1/2"Dr, 20-150 ft.-lb., 19"L (Discontinued)

  • Mfr # 1503MFRMH
  • Zoro # G1863640
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1503MFRMH
Zoro #
G1863640
UPC #
662459927392
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
19"

Details

Item
Micrometer Torque Wrench
Head Type
Fixed
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Material
Alloy Steel
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
CW/CCW
Ratcheting
Yes
Standards
ASME B107.14-2004, ISO 6789
Primary Scale Range
20 to 150 ft.-lb.
Calibration Certificate Included
Yes
Visual/Audible Indicators
Audible Click
Min. Number of Cycles
5000
Secondary Scale Range
34 to 197 Nm
Primary Scale Increments
1 ft.-lb.
Secondary Scale Increments
1.40 Nm
Tether Capable
Tether Capable
Number of Geared Teeth
30
Tether Style
Tether Capable

Description

Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 1/2 in, Fixed, Ratcheting Yes, Rotation CW/CCW, Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.