This item is Discontinued.

Cdi Torque Wrench, 3/8" Dr., 30-250"-lb. 2502MRPH

Torque Wrench, 3/8" Dr., 30-250"-lb. (Discontinued)

  • Mfr # 2502MRPH
  • Zoro # G1863701
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2502MRPH
Zoro #
G1863701
UPC #
662459261984
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
11-1/4"

Details

Item
Micrometer Torque Wrench
Head Type
Fixed
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Cushion Grip
Material
Alloy Steel
Torque Measurement Type
Inch-Pound, Newton-Meter
Rotation
CW/CCW
Ratcheting
Yes
Standards
ASME B107.14-2004, ISO 6789
Tether Capable
Tether Capable
Visual/Audible Indicators
Audible Click
Secondary Scale Range
4 to 27.7 Nm
Primary Scale Range
30 to 250 in.-lb.
Secondary Scale Increments
0.12 Nm
Primary Scale Increments
1 in.-lb.
Min. Number of Cycles
5000
Calibration Certificate Included
Yes
Number of Geared Teeth
30
Tether Style
Tether Capable

Description

Micrometer Torque Wrench, Inch-Pound, Newton-Meter, Drive Size 3/8 in, Fixed, Ratcheting Yes, Rotation CW/CCW, Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.