This item is Discontinued.

Cdi Torque Wrench, 3/8"Dr, 10-100 ft.-lb., 16"L 1002MFRPH

Torque Wrench, 3/8"Dr, 10-100 ft.-lb., 16"L (Discontinued)

  • Mfr # 1002MFRPH
  • Zoro # G1863832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1002MFRPH
Zoro #
G1863832
UPC #
662459261991
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
16"

Details

Item
Micrometer Torque Wrench
Head Type
Fixed
Includes
Plastic Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Cushion Grip
Material
Alloy Steel
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
CW/CCW
Ratcheting
Yes
Standards
ASME B107.14-2004, ISO 6789
Secondary Scale Range
16.9 to 132.2 Nm
Number of Geared Teeth
30
Min. Number of Cycles
5000
Primary Scale Range
10 to 100 ft.-lb.
Calibration Certificate Included
Yes
Secondary Scale Increments
0.70 Nm
Visual/Audible Indicators
Audible Click
Tether Capable
Tether Capable
Primary Scale Increments
1 ft.-lb.
Tether Style
Tether Capable

Description

Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 3/8 in, Fixed, Ratcheting Yes, Rotation CW/CCW, Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.