Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2503MFRMH
Zoro #
G1863893
UPC #
662459927446
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
24-1/2"
Details
Item
Micrometer Torque Wrench
Head Type
Fixed
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Material
Alloy Steel
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
CW/CCW
Ratcheting
Yes
Standards
ASME B107.14-2004, ISO 6789
Primary Scale Increments
1 ft.-lb.
Tether Capable
Tether Capable
Visual/Audible Indicators
Audible Click
Primary Scale Range
30 to 250 ft.-lb.
Number of Geared Teeth
30
Calibration Certificate Included
Yes
Min. Number of Cycles
5000
Secondary Scale Range
47 to 332 Nm
Secondary Scale Increments
1.40 Nm
Tether Style
Tether Capable
Description
Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 1/2 in, Fixed, Ratcheting Yes, Rotation CW/CCW, Tether Capable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.