This item is Discontinued.

Cdi Torque Wrench, 1/4Dr, 10-50"-lb., 10-1/8" 501MRMH

Torque Wrench, 1/4Dr, 10-50"-lb., 10-1/8" (Discontinued)

  • Mfr # 501MRMH
  • Zoro # G1863902
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
501MRMH
Zoro #
G1863902
UPC #
662459927453
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
10-1/8"

Details

Item
Micrometer Torque Wrench
Head Type
Fixed
Includes
Molded Plastic Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Material
Alloy Steel
Torque Measurement Type
Inch-Pound, Newton-Meter
Rotation
CW/CCW
Ratcheting
Yes
Standards
ASME B107.14-2004, ISO 6789
Tether Capable
Tether Capable
Calibration Certificate Included
Yes
Visual/Audible Indicators
Audible Click
Primary Scale Range
10 to 50 in.-lb.
Secondary Scale Range
1.4 to 5.4 Nm
Primary Scale Increments
1 in.-lb.
Min. Number of Cycles
5000
Number of Geared Teeth
30
Secondary Scale Increments
0.06 Nm
Tether Style
Tether Capable

Description

Micrometer Torque Wrench, Inch-Pound, Newton-Meter, Drive Size 1/4 in, Fixed, Ratcheting Yes, Rotation CW/CCW, Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.