Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6002LDINSS
Zoro #
G1863957
UPC #
662459927088
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
15"
Details
Item
Dial Torque Wrench
Head Type
Fixed Ratcheting
Torque Measurement Type
Inch-Pound
Primary Scale Range
0 to 600 in.-lb.
Primary Scale Increments
10 in.-lb.
Calibration Certificate Included
Yes
Electric Light/Tone
No
Handle Material
Alloy Steel
Memory Needle
Yes
Handle Type
Rubber Grip
Min. Number of Cycles
5000
Standards
ASME B107.14-2004, ISO 6789
Rotation
CW/CCW
Extension Handles
No
Accuracy
+/-3% CW/CCW @ 20 to 100% of Full Scale
Reset Type
Memory Needle
Tether Capable
Tether Capable
Includes
Certificate of Calibration Traceable to N.I.S.T
Tether Style
Tether Capable
Description
Dial Torque Wrench, Inch-Pound, 3/8 in, Overall Length 15 in, Memory Needle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.