Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
752MFRMH
Zoro #
G1863972
UPC #
662459927477
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
16 in
Details
Item
Micrometer Torque Wrench
Head Type
Fixed
Includes
Molded Plastic Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Material
Alloy Steel
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
CW/CCW
Ratcheting
Yes
Standards
ASME B107.14-2004, ISO 6789
Primary Scale Increments
0.5 ft.-lb.
Primary Scale Range
5 to 75 ft.-lb.
Secondary Scale Range
10.2 to 98.3 Nm
Number of Geared Teeth
30
Calibration Certificate Included
Yes
Tether Capable
Tether Capable
Secondary Scale Increments
0.70 Nm
Visual/Audible Indicators
Audible Click
Min. Number of Cycles
5000
Tether Style
Tether Capable
Description
Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 3/8 in, Fixed, Ratcheting Yes, Rotation CW/CCW, Tether Capable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.