Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7502MRMH
Zoro #
G1864009
UPC #
662459927460
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
16"
Details
Item
Micrometer Torque Wrench
Head Type
Fixed
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Material
Alloy Steel
Torque Measurement Type
Inch-Pound, Newton-Meter
Rotation
CW/CCW
Ratcheting
Yes
Standards
ASME B107.14-2004, ISO 6789
Number of Geared Teeth
30
Calibration Certificate Included
Yes
Primary Scale Increments
5 in.-lb.
Min. Number of Cycles
5000
Tether Capable
Tether Capable
Visual/Audible Indicators
Audible Click
Primary Scale Range
100 to 750 in.-lb.
Secondary Scale Range
14.1 to 81.9 Nm
Secondary Scale Increments
0.60 Nm
Tether Style
Tether Capable
Description
Micrometer Torque Wrench, Inch-Pound, Newton-Meter, Drive Size 3/8 in, Fixed, Ratcheting Yes, Rotation CW/CCW, Tether Capable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.