This item is Discontinued.

Cdi Torque Wrench, 3/4"Dr, 100-600ft.-lb., 42"L 6004MFRMH

Torque Wrench, 3/4"Dr, 100-600ft.-lb., 42"L (Discontinued)

  • Mfr # 6004MFRMH
  • Zoro # G1864088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6004MFRMH
Zoro #
G1864088
UPC #
662459313225
Country of Origin
United States

Dimensions

Drive Size
3/4"
Overall Length
42"

Details

Item
Micrometer Torque Wrench
Head Type
Fixed
Includes
Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Material
Alloy Steel
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
CW/CCW
Ratcheting
Yes
Standards
ASME B107.14-2004, ISO 6789
Min. Number of Cycles
5000
Secondary Scale Range
169 to 779 Nm
Calibration Certificate Included
Yes
Number of Geared Teeth
30
Secondary Scale Increments
6.8 Nm
Primary Scale Increments
5 ft.-lb.
Visual/Audible Indicators
Audible Click
Primary Scale Range
100 to 600 ft.-lb.
Tether Capable
Tether Capable
Tether Style
Tether Capable

Description

Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 3/4 in, Fixed, Ratcheting Yes, Rotation CW/CCW, Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.