60" Clamp On Wet Mop Handle, Yellow, Fiberglass
Mfr # 1NFF4
Zoro # G1864581
product price:Â $32.15
/eaKey Features
Connection Type
Clamp On
Handle Length
60 in
Handle Material
Fiberglass
Handle Color
Yellow
Mop Connection Type
Jaw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1NFF4
Zoro #
G1864581
UPC #
190735688816
Country of Origin
United States
Dimensions
Handle Length
60 in
Length
60"
Details
Connection Type
Clamp On
Handle Material
Fiberglass
Handle Color
Yellow
Item
Wet Mop Handle
Mop Connection Type
Jaw
For Use With
All Standard Wet or Dry Mop Heads
Color Coding System
No
Color
Yellow
Material
Fiberglass
Product Type
Mop Handle
Resistance Properties
Weapon Fabrication Resistant
Tip Material
Plastic
Description
Formerly Tough Guy.
Wet Mop Handle, Connection Type Clamp On, Handle Length 60 in, Material Fiberglass, Handle Color Yellow, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Connection Thread Type Not Applicable, Tip Material Plastic, Color Coding System No, Product Type Mop Handle, Resistance Properties Weapon Fabrication Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.