Coupling, Set Screw Type, Bore 3/4 In

  • Mfr # SCC-12-12-F

  • Zoro # G1867415


product price:  $50.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
3/4 in
Material - Couplings
Steel
Outside Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-12-12-F
Zoro #
G1867415
UPC #
634529076361
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Outside Dia.
1 1/2 in
Overall Length
2 1/4 in
Clearance Dia. (In.)
1.500
Screw Size
5/16"-18
Screw Size (In.)
5/16-18
Keyway Width
3/16 in
Clearance Dia.
1.5 in
Keyway Width (In.)
3/16
Keyway Width 2
3/16 in
Keyway Width 1
3/16 in
Keyway Depth 1
3/32 in
Different Bore Sizes
No
Coupling Outside Diameter
1 1/2 in
Minimum Bore Diameter
3/4 in
Screw Thread Size
5/16"-18
Keyway Depth 2
3/32 in
Bore Diameter 2
3/4 in
Clearance Diameter
1.5 in
Bore Diameter 1
3/4 in
Maximum Bore Diameter
3/4 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Max. RPM
4,000 RPM
Material
Black Oxide Steel
Max. Torque
600 in-lb
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque (In.-Lbs.)
600
Type
One Piece Set Screw Type
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Machined From
Bar Stock
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Zero Backlash
Yes
Fastener Tightening Torque
165 lb-in
Coupling Construction
One-Piece
Shaft Tolerance
+0.0000 in / -0.0005 in
Coupling Material Grade
1215
Number of Locking Screws
4
Screw Material Finish
Black Oxide
Included Screws
(4) Set Screws
Shaft Locking Type
Set Screw
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material
Carbon Steel
Maximum Torque
3,200 in-lb
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
350 Degrees F
Maximum Speed
4,000 RPM
Coupling Material Finish
Black Oxide
Bore Type
Round Keyed
Minimum Operating Temperature
-40 Degrees F

Description

Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round Keyed, Clearance Diameter 1.5 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 3/4 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 3,200 in-lb, Overall Length 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.