Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chock, Wheel, 8 In D, Black

  • Mfr # 2A092

  • Zoro # G1868553


product price: $22.25
/ea

Key Features

Wheel Chock Style
Single
Width
10 in
Height
6 in
Includes
Steel Grab Handle and Eye Bolt
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A092
Zoro #
G1868553
UPC #
190735440339
Country of Origin
China

Dimensions

Width
10 in
Height
6 in
Depth
8 in
Compatible Wheel Diameter - Maximum
Not Rated
Overall Length
10 in
Overall Width
8 in
Overall Height
6 in

Details

Item
Wheel Chock
Wheel Chock Style
Single
Includes
Steel Grab Handle and Eye Bolt
Material
Rubber
Color
Black
Wheel Chock Surface Tread
Grooved
Wheel Chock Material
Rubber
Max. Vehicle Weight
Not Rated
Primary Wheel Chock Application
General Purpose
Surface
Grooved
Application
Commercial Vehicles
Vehicle Weight - Maximum
Not Rated
Base Tread Type
Grooved
Includes Handle
Handle Included
Number of Chocks
1
Includes Chain/Rope
Chain/Rope Not Included
Includes Sign
Sign Not Included
Handle Type
Extended
Surface Tread Type
Grooved
Includes Eye Bolt
Eye Bolt Included

Description

Primary Wheel Chock Application General Purpose, Width 10 in, Height 6 in, Depth 8 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Standards Not Applicable, Includes Eye Bolt, Steel Grab Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.