This item is Discontinued.

Siemens Busway Plug In Unit, 100, 600 SLEC461004GED6

Busway Plug In Unit, 100, 600 (Discontinued)

  • Mfr # SLEC461004GED6
  • Zoro # G1868946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLEC461004GED6
Zoro #
G1868946
UPC #
-
Country of Origin
United States

Details

Item
Busway Plug In Unit
Amps
100
Voltage
600
For Use With
Siemens Sentron Busway
Enclosure Rating
IP54/55
Standards
UL Listed

Description

Busway Plug In Unit, Amps 100, Voltage 600, Enclosure Rating IP54/55, For Use With Siemens Sentron Busway, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.