Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miljoco Pressure Gauge, 0 to 10 In. H2O, 1/4" Hose Barb, Steel, Black LP2507L202HB

Pressure Gauge, 0 to 10 In. H2O, 1/4" Hose Barb, Steel, Black (Discontinued)

  • Mfr # LP2507L202HB
  • Zoro # G1869007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2507L202HB
Zoro #
G1869007
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4" Hose Barb
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
2-1/2"

Details

Item
Pressure Gauge
Connection Location
Lower
Gauge Application
Low Pressure
Range
0 to 10" H2O
Accuracy
+/-1.5%
Gauge Primary Range Values
0 to 10
Gauge Primary Range Units
In. H2O
Gauge Connection Type
Hose Barb
Basic Gauge Case Material
Steel
Case Color
Black
Operating Temp. Range
-40 Degrees to 150 Degrees F
Pressure and Vacuum Gauge Type
Pressure Gauge
Graduations
1" H2O
Gauge Socket Material
Brass
Gauge Sensor Material
Beryllium Copper
Gauge Lens Material
Polycarbonate
Gauge Primary Range Smallest Graduation
0.1
Basic Gauge Socket Material
Brass
Basic Gauge Lens Material
Plastic
Basic Gauge Wetted Parts
Brass / Copper
Basic Gauge Sensor Material
Copper
Series
LP2507
Gauge Case Material
Steel
Calibration Certificate Included
No
Gauge Connection Location
Bottom
Smallest Graduation
0.1" H2O
Gauge Case Color
Black
Gauge Accuracy
+/-1.50%
Liquid Filled
No
Socket Material
Brass
Lens Material
Polycarbonate

Description

Pressure Gauge, Low Pressure, 2-1/2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., Hose Barb, Gauge Connection Location Bottom, 0 to 10, In. H2O, +/-1.50 Percent, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.1, Gauge Case Material Steel, Gauge Case Color Black, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.