This item is Discontinued.

Zoro Select Multidepth Shipping Cartn, 24"L, 24"W, 24"D MDHD242424

Multidepth Shipping Cartn, 24"L, 24"W, 24"D (Discontinued)

  • Mfr # MDHD242424
  • Zoro # G1870480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDHD242424
Zoro #
G1870480
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
24"
Inside Width
24"
Inside Depth
24"
Variable Depth
22", 20", 18", 16", 14", 12"

Details

Item
Multidepth Shipping Carton
Maximum Weight
95 lb.
Color
Kraft
Wall Type
Heavy-Duty Single Wall
Meets
275#/ECT-44

Description

Multidepth Shipping Carton, Wall Type Heavy-Duty Single Wall, Inside Length 24 in, Inside Width 24 in, Color Kraft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.