Rubbing Alcohol, Bottle, 16 oz.
Mfr # 26831
Zoro # G1870653
product price:Â $7.69
/eaKey Features
Application - First Aid and Wound Care
Antiseptics
Formula
99% Isopropyl Alcohol
Size
16 oz
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26831
Zoro #
G1870653
UPC #
347682268312
Country of Origin
United States
Dimensions
Size
16 oz
Size - First Aid and Wound Care
16 oz
Details
Item
Topical Antiseptic Liquid
Application - First Aid and Wound Care
Antiseptics
Formula
99% Isopropyl Alcohol
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Bottle
Count - First Aid and Wound Care
1
Package Type
Bottle
Industry Type
Healthcare
Application
Antiseptics and Wound Care
Item - First Aid and Wound Care
Rubbing Alcohol
Unitized
Bulk
Concentration
99%
Active Ingredient
Isopropyl Alcohol
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Format
Liquid Solution
Alcohol Content
Contains Alcohol
Unit Package Type
Bottle
Exterior Package Type
Bottle
Number of Units Included
1
Product Type
Topical Antiseptic
Purpose
Antiseptics
Description
Topical Antiseptic Liquid, Format Liquid Solution, Active Ingredient Isopropyl Alcohol, Concentration 99 Percent, Unitized Bulk, Size 16 oz, Unit Package Type Bottle, Number of Units Included 1, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Purpose Antiseptics, Alcohol Content Contains Alcohol, Exterior Package Type Bottle
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.