Abb Installation Products
One Hole Lug Compression Connector, 8 AWG
Mfr # 60104-TB
Zoro # G1870662
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Long Barrel
- Width 0.6"
- Material Electro-Tin Plated High-Conductivity Wrought Aluminum
- Length 1.6"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB INSTALLATION PRODUCTS Two Hole Lug Compression Connector, 6 AWG 542050310
- ABB INSTALLATION PRODUCTS One Hole Lug Compression Connector, 6 AWG 54905BEPH
- ABB INSTALLATION PRODUCTS One Hole Lug Compression Connector, 1 AWG 60124
- ABB INSTALLATION PRODUCTS One Hole Lug Compression Connector, 8 AWG 60102
- ABB INSTALLATION PRODUCTS Two Hole Lug Compress Conct, 750 kcmil 54880BE
- ABB INSTALLATION PRODUCTS One Hole Lug Compress Connector, 3/0 AWG 60142
- ABB INSTALLATION PRODUCTS Compression Lug, Long, L4.92 In, Ylw 54868BE
- ABB INSTALLATION PRODUCTS Compression Lug, 1 Awg, L 1.78 In, Gr 54148
- ABB INSTALLATION PRODUCTS Compression Lug, 3/0 Awg, L 2.03 In, Or 54111
- ILSCO Surecrimp Copper Compression Sleeve, PK2 CTL-2-EC
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG 24C317
- Abb Installation Products Lugs & Split Bolts