Joining Plate, 5 Hole, 90 Deg, For 10S

  • Mfr # 4151

  • Zoro # G1871861


product price:  $12.19
/ea

Key Features

Material
Aluminum 6105-T5
For Use With
1010, 1020
Series
10 Series
Finish
Anodized
Mounting Hole Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4151
Zoro #
G1871861
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
1/4 in
Overall Height
3 in
For Slot Width
17/64 in
Overall Width
3 in
Overall Length
3/16 in

Details

Item
Joining Plate
Material
Aluminum 6105-T5
For Use With
1010, 1020
Series
10 Series
Finish
Anodized
Connector Type
Joining Plate
Inside Corner Bracket Style
90 Degrees Angle
Joining Plate Style
90 Degrees Angled
System of Measurement
Inch
Product Type
90 Degrees Angled Flat Plate
Color
Silver
Number of Mounting Holes
5

Description

90 Degrees Angled Flat Plate, Silver, Anodized, Number of Mounting Holes 5, Overall Height 3 in, 1/4 in, Overall Length 3/16 in, Overall Width 3 in, Aluminum, Inside Corner Bracket Style 90 Degrees Angle, 10 Series, System of Measurement Inch, Joining Plate, Joining Plate Style 90 Degrees Angled, For Slot Width 17/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.