Manual Chain Hoist, 10 ft.Lift

  • Mfr # CB050-10-10

  • Zoro # G1872355


product price:  $2,646.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
10,000 lb
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
68 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB050-10-10
Zoro #
G1872355
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
23 39/64 in
Housing Width
11 in
Housing Depth
7 1/2 in
Manufacturers Warranty Length
2 yr
Body Width
11 3/32 in
Mfr. Warranty Length
2 yr
Chain Length
11 ft
Minimum Retracted Length
23 19/32 in
Lifting Hook Opening Width
1 13/16 in
Body Depth
7 19/32 in
Maximum Lifting Length
10 ft

Details

Load Capacity
10,000 lb
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
68 lb
Min. Between Hooks
23 3/4 in
Hook Opening
1 13/16 in
Item
Manual Chain Hoist
Brake
Weston Style Brake
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Trolley Configuration
Hook Mounted - No Trolley
Includes
10 ft Hand Chain
Features
Bearing-Supported High-Strength Pinion, Double Pawl Springs, High Impact Steel Housing, Maintenance-Free Slip Clutch
Color
Yellow
Headroom
23 19/32 in
Maximum Lifting Capacity
10,000 lb
Operating Position
Vertical
Chain Grade
Grade 100
Overload Protection Included
Yes
Brake Type
Weston Style
Lifting Hook Material
Carbon Steel
Power Source
Manual
Number of Reeves
2
Lifting Hook Type
Hook with Safety Latch
Number of Load Chains
1
Resistance Properties
Abrasion Resistant, Corrosion Resistant
Mount Type
Hook Mounted - No Trolley
Includes Clutch
Clutch Included
Included Components
Safety Latch Hooks
Body Material
Steel
Includes Brake
Brake Included
Chain Material
Manganese Alloy

Description

Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 23 19/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 10,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 19/32 in, Body Material Steel, Body Width 11 3/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.