Manual Chain Hoist, 20 ft.Lift

  • Mfr # CB010-20

  • Zoro # G1872468


product price:  $1,593.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,000 lb
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
58 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB010-20
Zoro #
G1872468
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
11 39/64 in
Housing Width
6 1/4 in
Housing Depth
6 1/2 in
Manufacturers Warranty Length
2 yr
Body Depth
6 13/32 in
Minimum Retracted Length
11 19/32 in
Mfr. Warranty Length
2 yr
Chain Length
21 ft
Maximum Lifting Length
20 ft
Body Width
6 5/16 in
Lifting Hook Opening Width
1 3/32 in

Details

Load Capacity
2,000 lb
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
58 lb
Min. Between Hooks
11 3/4 in
Hook Opening
1 7/64 in
Item
Manual Chain Hoist
Brake
Weston Style Brake
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Includes
18-1/2 ft Hand Chain
Trolley Configuration
Hook Mounted - No Trolley
Color
Yellow
Features
Bearing-Supported High-Strength Pinion, Double Pawl Springs, High Impact Steel Housing, Maintenance-Free Slip Clutch
Body Material
Steel
Maximum Lifting Capacity
2,000 lb
Number of Load Chains
1
Mount Type
Hook Mounted - No Trolley
Included Components
Safety Latch Hooks
Overload Protection Included
Yes
Includes Clutch
Clutch Included
Operating Position
Vertical
Lifting Hook Material
Carbon Steel
Resistance Properties
Abrasion Resistant, Corrosion Resistant
Chain Grade
Grade 100
Headroom
11 19/32 in
Brake Type
Weston Style
Includes Brake
Brake Included
Power Source
Manual
Chain Material
Manganese Alloy
Number of Reeves
1
Lifting Hook Type
Hook with Safety Latch

Description

Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 19/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 13/32 in, Body Material Steel, Body Width 6 5/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.