This item is Discontinued.

Vestil Wash Bottle, Polypropylene, Wide, Blue BTL-WW-32B-LBL

Wash Bottle, Polypropylene, Wide, Blue (Discontinued)

  • Mfr # BTL-WW-32B-LBL
  • Zoro # G1872622
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BTL-WW-32B-LBL
Zoro #
G1872622
UPC #
691215069397
Country of Origin
China

Details

Item
Wash Bottle
Capacity
32 oz.
Color
Clear
Opacity
Translucent
Labware Clarity
Translucent
Labware Closure Material
Polypropylene
Cap Material
Polypropylene
Cap Color
Blue
Labware Body Color
Clear
Bottle Material
Plastic
Labware Capacity - English
32 oz
Mouth
Wide
Labware Closure Color
Blue

Description

Wash Bottle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.