This item is Discontinued.

Omron Solid State Relay, Puck Style, Output, 75A G3NA-275B-UTU-AC100-240

Solid State Relay, Puck Style, Output, 75A (Discontinued)

  • Mfr # G3NA-275B-UTU-AC100-240
  • Zoro # G1873873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G3NA-275B-UTU-AC100-240
Zoro #
G1873873
UPC #
-
Country of Origin
Japan

Details

Item - Relay
Solid State Relay
Input or Control Voltage
100 to 240V AC
Output or Controlled Voltage Range
24 to 240V AC
Switch Type
Photocoupler
Relay Turns On At
Zero Crossing
Input Voltage
100-240VAC
Voltage Output
24-240VAC
Item
Solid State Relay, Puck Style
Max. Output w/Heat Sink
75A
Includes
Protective Cover
Input or Control Voltage Range
100 to 240VAC
Case Color
Beige
Turns On At
Zero Cross
Standards
UL, CSA, TUV, CE

Description

Solid State Relay, Puck Style, Input Voltage 100-240VAC, Standards UL, CSA, TUV, CE, Case Color Beige, Includes Protective Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.