Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trash Grabber, Trigger Handle, 36 in L, 3 3/4 in Grabber Opening, Aluminum, Green

  • Mfr # NT090

  • Zoro # G1874257


product price: $37.19
/ea

Key Features

Handle Type
Trigger
Material
Aluminum
Grabber Opening
3 3/4 in
Features
Lightweight, Rust Resistant, Ergonomic Handle
Product Type
Trash Grabber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT090
Zoro #
G1874257
UPC #
761475626668
Country of Origin
China

Dimensions

Length
36 in

Details

Item
Trash Grabber
Handle Type
Trigger
Material
Aluminum
Grabber Opening
3 3/4 in
Features
Lightweight, Rust Resistant, Ergonomic Handle
Product Type
Trash Grabber
Color
Silver

Description

Trash Grabber, Length 36 in, Handle Type Trigger, Grabber Opening 3 3/4 in, Material Aluminum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.