Barrier Post with Belt, Red, 15 ft Length, 22 in to 42 in Adjustable Post Height, Danger Keep Out
Mfr # PL4094
Zoro # G1874890
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 3/8 in
Base Type
Fillable with Water or Sand
Base Material
Plastic
Belt Length
15 ft
Post Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PL4094
Zoro #
G1874890
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 3/8 in
Belt Length
15 ft
Post Height
22 in to 42 in Adjustable
Belt Width
3 1/2 in
Base Height
4 3/4 in
Base Diameter
16 in
Height Adjustability
Adjustable Height
Maximum Overall Height
42 in
Minimum Overall Height
22 in
Details
Item
Barrier Post with Belt
Base Type
Fillable with Water or Sand
Base Material
Plastic
Post Material
Plastic
Belt Color
Red
Color
Red
Belt Message
Danger - Keep Out
Belt Material
Polyester Fabric
Includes
15 ft Retractable Belt, Base
Number of Belts
1
Post Color
Red
Legend
Danger Keep Out
Belt Pattern
No Pattern
Resistance Properties
Rust Resistant
Legend Color
Black
Description
Barrier Post with Belt, Maximum Overall Height 42 in, Legend Danger Keep Out, Legend Color Black, Number of Belts 1, Belt Length 15 ft, Belt Width 3 1/2 in, Belt Color Red, Belt Pattern No Pattern, Post Color Red, Includes 15 ft Retractable Belt, Base, Minimum Overall Height 22 in, Post Material Plastic, Base Type Fillable with Water or Sand, Base Material Plastic, Resistance Properties Rust Resistant, Height Adjustability Adjustable Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.