Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, Hydraulic, PDQ 3100, Light Commercial Closer, Light Duty Interior and Exterior, Gray

  • Mfr # 3100 BCPAHO 689

  • Zoro # G1875021


product price: $116.84
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Light Duty
Closer Series
PDQ 3100
Closer Type
Hold Open
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100 BCPAHO 689
Zoro #
G1875021
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
1-7/8"
Housing Height
1-7/8"
Housing Length
9-1/16"
Interior Door Width
54 in
Exterior Door Width
48 in
Spring Size
3-6
Spring Size - Minimum
3
Length Between Mounting Holes
9 1/16 in
Interior Door Width - Maximum
54 in
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
6
Height Between Mounting Holes
3/4 in

Details

Item
Light Commercial Closer
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Light Duty
Closer Series
PDQ 3100
Closer Type
Hold Open
Color
Gray
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Mounting Hardware
Included
Max. Door Opening
180 Degrees
Includes
Bolts, Sex Nuts
Arm Type
Parallel
Ligature Resistant
No
Projection from Wall
2 1/2 in
ADA Compliant
Yes
Standards
UL 228 Listed; ANSI/UL 10C; ANSI/BHMA A156.4-2006; Grade 1; ADA; ICC/ANSI 117.1
Arm Material
Steel
Category Type
Parallel Arm
Door Handing
Non-Handed
Series
3100
For Use With
Interior Doors
Mounting Style
Tri-Pack Standard
Door Opening - Maximum
180 Degrees
Product Type
Door Closer
Closer Cycles
2,000,000
Interior/Exterior Use
Interior/Exterior
Fire Rating
3 hr
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Stop Type
Compression
Compatible Series
1260
Operation Style
Manual
Projection
2 1/2 in
Spring Type
Adjustable
Compatible Brand
LCN
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
3

Description

Door Closer, GAV 3100 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Light Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Natural, Arm Material Steel, Arm Type Parallel, Color Gray, Exterior Door Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.