Zoro Homepage
This item is Discontinued.
Smc Ext Male 90 D Elbow, Polybutylene, 1/2 In KQ2W13-37S

Ext Male 90 D Elbow, Polybutylene, 1/2 In (Discontinued)

  • Mfr # KQ2W13-37S
  • Zoro # G1876341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2W13-37S
Zoro #
G1876341
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
1/2 in

Details

Item
Extended Male 90 Degrees Elbow
Max. Pressure
145 psi
Temp. Range
23 Degrees to 140 Degrees F
Color
White/Gray

Description

Extended Male 90 Degrees Elbow, Color White/Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.