This item is Discontinued.

Showa Cut Resistant Gloves, Yellow/Green, L, PR, 4 Cut Level, 10 ga., Green, Yellow, L S-TEX350L-09

Cut Resistant Gloves, Yellow/Green, L, PR, 4 Cut Level, 10 ga., Green, Yellow, L (Discontinued)

  • Mfr # S-TEX350L-09
  • Zoro # G1877552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-TEX350L-09
Zoro #
G1877552
UPC #
038054942694
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Glove Length
9-1/2"
Thickness
10 ga.
Glove Length Style
Standard

Details

Item
Cut Resistant Gloves,Yellow/Green,L,PR
ANSI/ISEA Cut Level
4
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
Color
Green, Yellow
Glove Coating Finish
Crinkled
ANSI/ISEA Abrasion Level
4
Standards
ANSI/ISEA 105-2005
Puncture Resistant
Yes
ANSI Puncture Newtons
Greater Than 100
ANSI/ISEA Puncture Level
4
Glove Cut
Clute
Palm Material
Nitrile
Finger Style
Full Finger
Suggested Use Environment
Dry
Abrasion Resistant
Yes
ANSI/ISEA Puncture Force
Greater Than 100
Thumb Style
Straight
Glove Lining Material - Cut Resistant
Polyester, Stainless steel
Glove Hand Style
Left and Right
Finger Material
Nitrile
Cut Resistant
Yes
Coating Material
Nitrile
Lining
Stainless Steel
ANSI/ISEA Abrasion Cycles
Greater Than 3000
Silicone-Free
No
Brand and Series
Showa S-TEX 350
Glove Materials
Polyester/Stainless Steel
Glove Construction
Seamless Knit
Latex-Free
No
ANSI/ISEA Cut Grams
Greater Than 1500

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 4, Color Green, Yellow, Glove Coating Material Nitrile, Glove Size L, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.