This item is Discontinued.

Showa Cut Resistant Gloves, Yellow/Black, L, PR, 4 Cut Level, Black, Yellow, L S-TEX300L-09

Cut Resistant Gloves, Yellow/Black, L, PR, 4 Cut Level, Black, Yellow, L (Discontinued)

  • Mfr # S-TEX300L-09
  • Zoro # G1877570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-TEX300L-09
Zoro #
G1877570
UPC #
038054972691
Country of Origin
Malaysia

Dimensions

Glove Size
L

Details

Item
Cut Resistant Gloves,Yellow/Black,L,PR
ANSI/ISEA Cut Level
4
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
3/4 Dip
Color
Black, Yellow
Glove Coating Finish
Crinkled
ANSI/ISEA Abrasion Level
4
Standards
ANSI/ISEA
Puncture Resistant
Yes
Glove Cut
Clute
Finger Style
Full Finger
Thumb Style
Straight
ANSI Puncture Newtons
Greater Than 100
ANSI/ISEA Puncture Level
4
Suggested Use Environment
Dry
ANSI/ISEA Puncture Force
Greater Than 100
Palm Material
Natural Rubber
Abrasion Resistant
Yes
ANSI/ISEA Abrasion Cycles
Greater Than 3000
ANSI/ISEA Cut Grams
Greater Than 1500

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 4, Color Black, Yellow, Glove Coating Material Natural Rubber Latex, Glove Size L, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.