O-Ring Asst, Silicone, 200 Pcs, 12Szs

  • Mfr # 3CVZ7

  • Zoro # G1880821


product price:  $21.55
/ea

Key Features

SAE or Metric
SAE
Material
Silicone
Number of Pieces
200
Number of Sizes
12
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3CVZ7
Zoro #
G1880821
UPC #
-
Country of Origin
China

Dimensions

Number of Sizes
12
Sizes Included
(10) Each of 112 to 116, (15) 111, (25) Each of 012, 110, (35) Each of 010, 011, (7) 212, (8) 211

Details

Item
O-Ring Set
SAE or Metric
SAE
Material
Silicone
Number of Pieces
200
Durometer
70A
Color
Red
Case Type
Plastic Box with Lid Chart
Temp. Range
-65 Degrees to 450 Degrees F
Meets/Exceeds
ASTM D2000, FDA, SAE J200
Hardness
Medium Hard
Includes
Color: Red, (35) Each: 010, 011, (25) Each: 012, 110, (15) Each: 111, (10) Each: 112-116, (8) Each: 211, (7) Each: 212, Plastic Box With LID Chart
System of Measurement
Inch
Dash Number
010, 011, 012, 110, 111, 116, 211, 212
FDA Approved
FDA Approved
Standards
ASTM D2000, SAE J200
Operating Temperature - Minimum
-65 Degrees F
Includes Case
Case Included
Operating Temperature - Maximum
450 Degrees F

Description

O-Ring Set, SAE, Material Silicone, Number of Pieces 200, Number of Sizes 12, Durometer 70A, Hardness Medium Hard, Sizes Included (10) Each of 112 to 116, (15) 111, (25) Each of 012, 110, (35) Each of 010, 011, (7) 212, (8) 211, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, FDA, SAE J200, Temp. Range -65 Degrees to 450 Degrees F, Color Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.