Carburetor and Choke Cleaner, 12 oz, Aerosol Spray Can, Solvent, Flammable

  • Mfr # 03077

  • Zoro # G1880873


product price:  $13.99
/ea

Key Features

Size
16 oz.
VOC Content
70.2g/L
Chlorinated/Non Chlorinated
Non-Chlorinated
Container Type
Aerosol Spray Can
Cleaner Container Type
Aerosol Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03077
Zoro #
G1880873
UPC #
078254030777
Country of Origin
United States

Dimensions

Size
16 oz.
Cleaner Container Size
12 oz
Container Size
16 oz

Details

VOC Content
70.2g/L
Chlorinated/Non Chlorinated
Non-Chlorinated
Container Type
Aerosol Spray Can
Cleaner Container Type
Aerosol Can
Freezing Point (F)
Less Than -100 Degrees F
Color
Clear
Freezing Point
Less Than -100 Degrees F
Features
Aerosol
Net Weight
12 oz
Item
Carburetor and Choke Cleaner
Boiling Point
133 Degrees F
Standards
RoHS Compliant
Automotive Cleaner Item
Carburetor Cleaner
Flash Point
Less Than 0 Degrees F
Boiling Point (F)
132 Degrees F
Sub-Category
Carburetor and Fuel System Cleaners
Specific Gravity
0.96
Flammable/Non Flammable
Flammable
pH
7.0
Application
Automatic Chokes, Carburetor Components, Crankcase Breather Element, Exhaust Gas Recycling Valve (EGR), Heat Risers, Intake Parts, Positive Crankcase Ventilating System Including PCV Valve
VOC Content Weight Percentage
9.2 %
VOC Content Weight
0.65 lb/gal
Product Form
Aerosol
Maximum pH Level
7
Series
Carburetor & Choke Cleaner
Butyl-Free
Butyl-Free
Flammability
Flammable
Base Type
Solvent
Cleaner Type
Carburetor Cleaner

Description

Carburetor and Choke Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 16 oz, Net Weight 12 oz, Product Form Aerosol, Boiling Point 133 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards RoHS Compliant, VOC Content Weight 0.65 lb/gal, VOC Content Weight Percentage 9.2 Percent, Cleaner Application Equipment and Machinery, Facility Maintenance, Automotive Vehicles, Parts Washing

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.