Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Stainless Steel, 2 m, Bare Wire, 3 Wires, Unshielded

  • Mfr # E57P-30UPC15-C2

  • Zoro # G1881568


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Style
Cylindrical, Inductive
Overall Diameter
30 mm
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
10 to 48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E57P-30UPC15-C2
Zoro #
G1881568
UPC #
786685906522
Country of Origin
Mexico

Dimensions

Overall Diameter
30 mm
Cable Length
2 m
Length
68 mm
Width
5-1/4 in
Depth
6-1/4 in
Product Length/Depth
6.25 in
Product Height
2 in
Overall Height
68 mm

Details

Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
10 to 48V DC
Electrical Connection
Bare Wire
Output Circuit Type
PNP
Output Circuit Number of Wires
3
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
15 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-48V DC
Output Circuit Contact Form
NC
Standards
UL Listed
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
600 Hz
Description/Special Features
Proximity Switch-Performance
IP Rating
IP67, IP69K
Max. Current Load
300mA
Operating Temp. Range
-40 Degrees to 158 Degrees F
Output Circuit Current - Maximum
300 mA
Load Current - Maximum
10 mA
Electrical Installation Type
Prewired Cable
Switching Frequency
500 Hz
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X, 6P
Operating Temperature - Maximum
158 Degrees F
Features
360 Degree LED Indicator, Laser-Engraved Label, Short Circuit Protection
Includes Indicator Lights
Indicator Lights Included
Series
E57

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4X, IP Rating IP67, IP69K, Case Material Stainless Steel, Length 68 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.