Zoro Homepage
This item is Discontinued.
Electro-Flex Motor Heater, 50 W, 120 V, 10 x 1 In EFH-110-120

Motor Heater, 50 W, 120 V, 10 x 1 In (Discontinued)

  • Mfr # EFH-110-120
  • Zoro # G1882027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFH-110-120
Zoro #
G1882027
UPC #
-
Country of Origin
Unknown

Dimensions

Lead Length (In.)
24
Length (In.)
10
Width (In.)
1

Details

Item
Motor Heater
Voltage
120
For Use With
Electric Motors, Gearmotors, Clutches and Brakes in Non-hazardous Applications
Watts
50
Amps AC
0.42
Material of Construction
Nickel Alloy Wire Heating Element with Fiberglass-reinforced Silicone Rubber Cover
Type
Strap
Standards
UL Recognized (E119144), CSA Certified (LR84035-1)
Watt Density (W/Sq.-In.)
5

Description

Motor Heater, Strap Type, 50 Watts, 120 Volts, 0.42 Amps, Watt Density 5 W/Sq-In, Length 10 In, Width 1 In, Lead Length 24 In, Nickel Alloy Wire Heating Element with Fiberglass-reinforced Silicone Rubber Cover, For Use With Electric Motors, Gearmotors, Clutches and Brakes in Non-hazardous Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.