Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP-42-HD
Zoro #
G1882885
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
12 in
Overall Length
49-1/4"
Usable Opening Width
5 in
Base Width
4 in
Details
Color
Yellow
Item
Outside Rack Protector
Material
Steel
Finish
Powder Coated
Mounting
Floor
Description
Outside Rack Protector, Overall Height 12 in, Yellow, Powder Coated, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.