Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1704701

  • Zoro # G1882912


product price:  $52.19
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1704701
Zoro #
G1882912
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-7/16"
Tap Thread Size
7/16"-14
Thread Size
7/16"-14
65% Thread Drill Size
V
75% Thread Drill Size
U
Square Size
0.2420 in
55% Thread Drill Size
W
Shank Length
1 13/32 in
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
Size
7/16
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Black Oxide
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
ANSI
Series
313
Cutting Direction - Machining
Right Hand
Material Grade - Machining
313, VC-10
Thread Limit
H5
Primary Material Application ISO Code
H, M, P3
Secondary Material Application ISO Code
H, M, P, S
Shank Type - Machining
Straight
Threads per Inch
14
Extended Neck
Yes
Thread Standard
UNC
Helix Angle
15 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
List Number
313
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, Powdered Metal, Black Oxide, Thread Length 37/64 in, 75 Percent Thread Drill Size U, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.