Non-Programmable Thermostat, 5-1-1 Programs, 1 H, 1 C, Wall Mount, Hardwired/Battery, 24VAC

  • Mfr # T605-2

  • Zoro # G1883065


product price:  $71.80
/ea

Key Features

Voltage
24VAC
Stages Heat
1
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T605-2
Zoro #
G1883065
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4 13/32"
Width
4 45/64"
Depth
1 in
Display Size
2 sq in
Overall Height
4 3/8 in
Digit Size
Easy Read
Overall Width
4 11/16 in
Screen Width
2 in
Screen Height
2 in
Overall Depth
1 1/8 in

Details

Item
Non-Programmable Thermostat
Voltage
24VAC
Stages Heat
1
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
Control Range
44 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
Yes
Programs per Week
5-1-1
Dehumidification Control
No
Temperature Limiting
Yes
Filter Indicator
Yes
Temporary Temperature Hold
Yes
WiFi Capability
No
For Use With
Heating and Cooling
Terminal Designations
B, G, O, RC, RH, W, Y
Automatic Changeover
No
Fan Switching
Auto-On
Temp. Settings per Day
4
Key Pad Lockout
No
Low Battery Indicator
YES
Temporary Program Override
Yes
Remote Sensing Capability
No
Batteries Included
Yes
Programmable Fan
No
Humidification Control
No
Display Type
Backlit
Features
Programmable 1H/1C
Display Color
Blue
Includes
Manual/Install Guide, Mounting Hardware
Battery Backup
Yes
Control Type
Push Button
Stages
1H/1C Conventional
Application
Heat and Cool
Temperature Differential
0.2 Degrees to 2.0 Degrees F
Shape
Square
Temperature Scale
Fahrenheit/Celsius
Temperature Readout
Yes
Number of Heating Stages - Conventional System
1
Differential Type
Adjustable
Battery Type
(2) AA Batteries
Maximum Operating Temperature
105 Degrees F
Minimum Operating Temperature
32 Degrees F
Operating Temperature Range
32 Degrees to 105 Degrees F
Differential Heat
0.2 Degrees F, 2 Degrees F
Minimum Control Temperature
44 Degrees F
Mounting Direction
Horizontal; Vertical
System/Fan Settings
Cool-Heat-Off/Auto-On
Number of Cooling Stages - Conventional System
1
Backlit Screen
Yes
Temperature settings per day
4
Differential Cool
0.2 Degrees F, 2 Degrees F
Thermostat Type
Low Voltage
Mounting Direction/Shape
Square
Changeover Type
Manual
Millivolt Compatible
Yes
Fan Settings
Auto-On
Application/Stages
Heat and Cool; 1H/1C Conventional, H/C Heat Pump
Maximum Control Temperature
90 Degrees F
Backlit Screen Color
Blue
Filter Change Reminder
Yes
Electrical Connection Type
Hardwired
System Settings
Cool-Heat-Off
Includes Batteries
Yes
Temperature Control Range
44 Degrees to 90 Degrees F
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt
Programming Capability
5-1-1, 7 Day
Maximum Operating Humidity
90 %
Frequency
50 Hz, 60 Hz
Housing Color
White
Temperature Sensitivity
+/-1 Degrees F
Includes Positive Off
Yes
Smart Connectivity
No Connectivity

Description

Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 5-1-1, Terminal Designations B, G, O, RC, RH, W, Y, WiFi Capability No, System Switching Heat-Off-Cool, Fan Switching Auto-On, Display Size 2 sq in, Display Type Backlit, Display Color Blue, Key Pad Lockout No, Programmable Fan No, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No, Temporary Program Override Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.