Zoro Homepage
This item is Discontinued.
Dayton 3-Phase General Purpose Motor, 1 HP, 56HZ Frame, 208-230/460 Voltage, 1140 Nameplate RPM 4LX04

3-Phase General Purpose Motor, 1 HP, 56HZ Frame, 208-230/460 Voltage, 1140 Nameplate RPM (Discontinued)

  • Mfr # 4LX04
  • Zoro # G1883156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LX04
Zoro #
G1883156
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
14 1/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
1
Nameplate RPM
1140
Voltage
208-230/460
Motor Mounting Type
Rigid Base
Full Load Amps
3.6-3.2/1.6
Frame
56HZ
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
RPM Range
1101-1200
Phase
Three
No. of Speeds
1
Motor Application
General Application
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Hz
60
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Nominal Efficiency
80.0%
Motor Efficiency Group
Energy Efficient
Frame Material
Steel
Motor Thermal Protection
None
Inverter Rated
Yes
RPM Group
1101-1200
Duty
Continuous
Footnotes
2,10,15

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1140, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 3.6-3.2/1.6, 56HZ Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Inverter Rated Yes, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.