Norton Abrasives
Arbor Mount Flap Disc, 7in, 80, Medium
Mfr # 66261183501
Zoro # G1883795
original price:
$23.55
26% off
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type Type 29
- Grade Coarse
- Mounting Size 5/8"-11
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 60, Med. 66261183500
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 66623399053
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 5/8-11 66254461068
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 5/8-11 66623399190
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 66623399216
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 5/8-11 66623399139
- NORTON ABRASIVES Flap Disc 4-1/2 X 7/8In. Ty 29 19269
- NORTON ABRASIVES Flap Disc, Crs, Grit 36, TY 3, 3in, Blaze 77696090150
- NORTON ABRASIVES Fiberglass Flap Disc, 4-1/2"x5/8"x11", PK5 63642503512
- ZORO SELECT Fiber Disc, 5 in Dia, 7/8in Arbor, 40 Grit 05539518628
- PFERD 4" x 5/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Flat 62138
- Norton Abrasives Flap Discs