UL Class Fuse, RK1 Class, Time-Delay, 100A, 600V AC, Indicating

  • Mfr # A6D100R

  • Zoro # G1886297


product price:  $63.20
/ea

Key Features

Class
RK1
Series
A6D-R
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A6D100R
Zoro #
G1886297
UPC #
782001992118
Country of Origin
United States

Dimensions

Length
7-7/8 in
Diameter
1-5/16 in
Overall Diameter
1 5/16 in
Overall Length
7 7/8 in

Details

Class
RK1
Series
A6D-R
Speed
Time-Delay
Amps
100A
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
Visual Indication
Indicating
Interrupt Rating
100kA at 600V DC, 200kA at 600V AC
Body Style
Blade
Body Material
Polyester
Equivalent Brand and Series
Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Mersen A6D-R
Equivalent Series
A6D-R, LLSRK-ID, LPS-RK-SPI
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
2HKRFB, 6HKRFB
Item
UL Class Fuse
Functionally Equal To
Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID
Standards
CSA C22.2 No. 248.12, DC UL 248, UL 248-12 File E2137
Element
Dual
Fuse Holder Code
R
Weight
0.65 lb
Mounting
Clip
Connection Type
Blade
Indication System Type
SmartSpot®
Connection/Terminal Material
Tin-Plated Copper
Short Description
Fuse Amp-Trap 2000® 600V 100A Time-Delay Class RK1 A6D Series Smart-Spot
Body/Insulating Material
PolyTube
APPROVALS & STANDARDS
UL listed to standard 248-12 File E2137; DC listed to UL standard 248; CSA certified to standard C22.2 No. 248.12
AC Max I.R./Breaking Capacity: I1
200 kA
Frequency
50/60 Hz
Rated voltage DC UL
600 V
Connection/Terminal Type
Blade
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
100 kA
Current
100 A

Description

Fuse, 100 A, 600 V AC, 600 V DC, Class RK1, A6D Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 100kA at 600V DC, 200kA at 600V AC, Fuse Size 7-7/8 in L x 1-5/16 in dia, Length 7 7/8 in, Diameter 1 5/16 in, Equivalent Brand and Series Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Mersen A6D-R, Equivalent Series A6D-R, LLSRK-ID, LPS-RK-SPI, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.