Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK

  • Mfr # M01210.060.0012

  • Zoro # G1886692


product price:  $4.75
/pk 100, $0.05/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M6-1.00
Head Width
10 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M01210.060.0012
Zoro #
G1886692
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
12 mm
Head Width
10 mm
Head Height
4 mm
Min. Thread Length
12 mm
Head and Washer Height
4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Rockwell Hardness
HRC22
Proof Load
87,000 psi
Thread Type
Coarse
Tensile Strength
116,000 psi
Threadlocker Maximum Temperature
1 mm
Threadlocker Minimum Temperature
M6-1.00
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 933
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 933

Description

The ZORO SELECT - M01210.060.0012 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw adheres to the DIN 933 Dimensional Standards and Fastener Industry Standards, ensuring compatibility and quality in various industrial applications. It requires an external hex drive for installation or removal and has a zinc-plated finish that may contribute to durability and corrosion resistance.

  • Fastener Length: The 12 mm length is the maximum depth it can reach when inserted into a material.
  • Globally Sourced: Procured from various international manufacturers, offering diverse range of quality and price options.
  • Material: Made from steel which may influence its strength, durability, and potential corrosion resistance in certain industrial applications.
  • Material Grade/Class: Classified as Class 8.8 which suggests information about its potential strength, hardness, and resistive properties useful when choosing appropriate fasteners.
  • Rockwell Hardness: With an HRC22 rating which might suggest higher hardness potentially influencing its performance in some industrial settings.
  • Tensile Strength: It has a reported tensile strength of 116,000 psi which could suggest suitability for certain types of industrial use
  • Thread Direction & Size: Features right-hand thread direction that tightens clockwise with a thread size M6-1.00 which may be important depending on the specific requirements of your application.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products