Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SG8815-12/60FT
Zoro #
G1887103
UPC #
612230157494
Country of Origin
United States
Dimensions
Length
60 ft
Details
Item
Horizontal Lifeline Kit
Includes
60 ft. 3/8" Galvanized Steel Lifeline, Energy Absorber, Tension Indicator, Combo Clamp Thimble, Turnbuckle, Wire Rope Clip and (2) 8815-12 Fixed Beam Anchors
Material
Steel
Tensile Strength
5,000 lb
Installation
Permanent
D-Ring Material
Steel
Description
Horizontal Lifeline Kit, Length 60 ft, D-Ring Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.