Spacer, No. 6 Screw Size, Plain 18-8 Stainless Steel, 3/4 in Overall Lg, 10 PK (Discontinued)
- Mfr # RSP410-6-SS
- Zoro # G1887523
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSP410-6-SS
Zoro #
G1887523
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
No. 6
Overall Length
3/4 in
Overall Length Tolerance
+/-0.005 in
Screw Size
#6
Inside Dia.
0.140 in
Inside Dia. Tolerance
+0.010 in
Length Tolerance
+/-0.005"
Length
3/4"
Outside Dia.
5/16 in
Details
Item
Spacer
Material
18-8 Stainless Steel
Finish
Plain
Spacer Shape
Round
Spacer Finish
Plain
Type
Clear Hole
Spacer Material
18-8 Stainless Steel
Description
Spacer, For Screw Size No. 6, Overall Length 3/4 in, Material 18-8 Stainless Steel, Finish Plain, Overall Length Tolerance +/-0.005 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.