
Particulate Respirator, P95, Organic Vapor, Cool Flow Valve, Molded, Metal Nose Clip, Size M, PK10
Mfr # 8577
Zoro # G1888406
product price: $57.95
/pk 10, $5.80/eaKey Features
NIOSH Rating
Nuisance Organic Vapor, P95
Color
White
Mask Size
M
Nosepiece Type
Metal Nose Clip
Mask Shape
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8577
Zoro #
G1888406
UPC #
50051138543711
Country of Origin
United States
Dimensions
Mask Size
M
Details
Item
Disposable Respirator
NIOSH Rating
Nuisance Organic Vapor, P95
Color
White
Nosepiece Type
Metal Nose Clip
Mask Shape
Molded
Exhalation Valve
Yes
Mask Headstrap Type
Dual, Non-Adjustable
Face Seal Type
Standard
Standards
NIOSH TC-84A-1166
Nose Clip
Yes
Individually Packaged
No
Fluid Resistant
No
Includes
3M(TM) Cool Flow(TM) Valve, Advanced Electrostatic Media, Carbon Filter Material
Latex Content
Latex Free
Nuisance Odor Removal
Organic Vapor
Material
Carbon Filter
Features
Advanced Electrostatic Media, Carbon Filter Material
Eyeshield Material
None
Includes Eyeshield
No
ISO Cleanroom Class
Not Rated
ASTM Splash Rating
Not Rated
Eyeshield Color
None
Application
General Manufacturing, Mining, Oil & Gas, Transportation
Description
Disposable Respirator, Mask Size M, NIOSH Rating Nuisance Organic Vapor, P95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Exhalation Valve Yes, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.