Rail 1-Light " Wide Polished Chrome Vanity Light

  • Mfr # 52103PC

  • Zoro # G1889217


product price:  $106.00
/ea
Free Shipping & Returns

Key Features

Height
4.75 in
Width
30 in
Housing Finish
Polished Chrome
Lamp Type
Dedicated LED
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52103PC
Zoro #
G1889217
UPC #
783209223202
Country of Origin
China

Dimensions

Height
4.75 in
Width
30 in
Wire Length
8 in
Back Plate Height
4.75 in
Back Plate Width
4.75 in

Details

Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
Dedicated LED
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Rail
Color Temp.
3000 K
Lamp Watts
20 W
Features
2.5" Extension
Housing Material
Aluminum, Acrylic
Lamp Included
Yes
Damp/Wet Rating
Damp
Watts
20 W
Lumens
1690
CRI
90
Dimming Method
ELV or Triac CL
Rated Life
50,000 hrs
ADA Compliant
Yes

Description

Tubular shaped White acrylic diffusers mount to frames of Polished Chrome, Satin Nickel, or Black. Powered by 3000K LED these fixtures work well in a variety of contract applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.